GREATECH Root Blower G-65 5.5kW 2.5inch 1pc
Rp44.999.900
Persediaan
Spesifikasi Produk
| Model Number | G-65 |
|---|---|
| Unit | 1pc |
| Size (inch) | 2.5 |
| Power (kW) | 5.5 |
| Speed (rpm) | 1300 |
| Power (HP) | 3-7.5 |
| Berat (Kg) | 10.0 |
| Tanggal Produk Terdaftar | 03 November 2023 |
| Terakhir Diperbaharui | 08 January 2026 |
Informasi Produk
Description
Include : Main Blower, Motor, Inlet Silencer, Air Filter, Common Base, Belt Cover, T Joint, Outlet Silincer Flexible Connector, Safety Valve, Check Valve, Pressure Gauge, Belt, Gear Oil, Anti fibration pad are include.
Peringatan
- Foto pada halaman ini hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya- Produk yang diterima akan sesuai dengan informasi model number/part number/size/warna/type/atribut yang tertera pada website
Feature
- Tri.Lobe- High Efficiency
- Energy Saving
- Low Noise
- Stable Air Flowb
- Sturdy Construction
- Easy Maintenance
- Extremely Low Vibration
- Long Lifetime
- Cleaning Air
- No Oily Odors
Use
Use:Waste Water Treatment, Aquaculture, Electroplating Industry, Powder Conveyance, Grain Transport, Paper Making Industry, Food Industry, Semiconductor Industry, Chemical Industry, As Vacuum Dryer, As Vacuum Packing for Food, As Dust Collection Machine…. etc.Silence Type: Especially suitable to install in Hospital, Hotel, School, esidential Area, Office Building … etc where is prohibited noise.
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan