SMC High-Speed Response Pilot Operated Solenoid Valve DXT1215 Series DXT1215T-5WOU-01F 1pc

#Nomor SKU S038988547
Wishlist
Rp1.699.900
Persediaan

Spesifikasi Produk

Model Number DXT1215T-5WOU-01F
Unit 1pc
Ambient and Flowing Fluid Temperature (°C) -10 to 60 (but without freezing)
Allowable Voltage fluctuation -5% to +10% of rated voltage
Coil Rated Voltage (V) DC24
Internal Pilot Valve Operating Pressure Range (MPa) 0.3 - 0.6
Lamp/Surge Voltage Protection Circuit diode
Lubrication Unnecessary
Maximum Operating Frequency (Hz) 200
Mounting Direction Freedom
Number of Ports 5
Pilot Valve Exhaust (Internal pilot) Collective exhaust type
Pipe Connection Diameter 1/8
Protection Class IP67
Shock Resistance (m/s²) 150
Suitable fluid Air
Type of Lead Wire Extraction M8 connector (without connector cable)
Type of Switching 2 position single
Type Of Thread G
Valve Structure Elastic body seal
Vibration Resistance (m/s²) 30
M Code 82795783
Berat (Kg) 0.8
Tanggal Produk Terdaftar 27 October 2023
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
High -speed response
compact
Large flow
Protective structure
Power saving
3.5 ports can be selected
Use
It can be used for high -speed driving of air blow actuator!
High -speed/liquid application process, fleeing selection process, high -speed/emission process

Ketentuan dan Kondisi Barang

COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
e-Commerce Authorized Partner
monotaro.id merupakan mitra resmi produk ini.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan