Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp1.699.900 - Rp1.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Ambient and Flowing Fluid Temperature (°C) | -10 to 60 (but without freezing) |
|---|---|
| Allowable Voltage fluctuation | -5% to +10% of rated voltage |
| Coil Rated Voltage (V) | DC24 |
| Internal Pilot Valve Operating Pressure Range (MPa) | 0.3 - 0.6 |
| Lamp/Surge Voltage Protection Circuit | diode |
| Lubrication | Unnecessary |
| Maximum Operating Frequency (Hz) | 200 |
| Mounting Direction | Freedom |
| Pilot Valve Exhaust | (Internal pilot) Collective exhaust type |
| Pipe Connection Diameter | 1/8 |
| Protection Class | IP67 |
| Shock Resistance (m/s²) | 150 |
| Suitable fluid | Air |
| Type of Switching | 2 position single |
| Valve Structure | Elastic body seal |
| Vibration Resistance (m/s²) | 30 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsFeature
High -speed responsecompact
Large flow
Protective structure
Power saving
3.5 ports can be selected
Use
It can be used for high -speed driving of air blow actuator!High -speed/liquid application process, fleeing selection process, high -speed/emission process
Ulasan Produk
Tidak ada ulasan




















































































































































