SMC Hex Socket Half Union KQ2S06-02S 1pc
Rp49.900
Persediaan
Spesifikasi Produk
| Model Number | KQ2S06-02S |
|---|---|
| Unit | 1pc |
| Color | Body: White release bush: Light gray |
| Material | Body: C3604BD, PBT, PP, Driving half: C3604BD (screw part), Chuck: SUS304, Guide: SUS304, C3604BD, POM, Collet, Release Bush: POM, Packing, O-ring: NBR, Gasket: SUS304, NBR |
| Operating Vacuum Pressure (kPa) | -100 |
| Ambient and Flowing Fluid Temperature (°C) | -5 to 60, for water: 0 to 40 (without freezing) |
| Assured Pressure Resistance (MPa) | 3 |
| Connector Thread | R1/4 |
| Dimension A (mm) | 18 |
| Dimension d1 (Φmm) | 13.8 (maximum diameter) |
| Dimension H (mm) | 4 (opposite the hexagon) |
| Dimension L (mm) | 24 |
| Dimensions m (mm) | 17 |
| Effective Section Area (mm²) | Nylon: 10.7, Urethane: 10.0 |
| Maximum Operating Pressure (MPa) | 1 |
| Screws | JIS B0203 |
| Shape | Half-union with hexagon socket |
| Suitable fluid | Air, general industrial water |
| Suitable Tube Material | Nylon / Polyurethane |
| Suitable Tube Outer Diameter (Φmm) | 6 |
| Type Of Thread | R |
| M Code | 06891394 |
| Berat (Kg) | 0.4 |
| Tanggal Produk Terdaftar | 27 October 2023 |
| Terakhir Diperbaharui | 08 December 2025 |
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsFeature
It can be used for both nylon, soft nylon, and polyurethane. The piping man -hours are greatly reduced and the space is saved.Ketentuan dan Kondisi Barang
COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
e-Commerce Authorized Partner
monotaro.id merupakan mitra resmi produk ini.
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan