Kondisi Barang:
Authorized Partner
Spesifikasi
| Color | Body: White release bush: Light gray |
|---|---|
| Material | Body: C3604BD, PBT, PP, Driving half: C3604BD (screw part), Chuck: SUS304, Guide: SUS304, C3604BD, POM, Collet, Release Bush: POM, Packing, O-ring: NBR, Gasket: SUS304, NBR |
| Operating Vacuum Pressure (kPa) | -100 |
| Ambient and Flowing Fluid Temperature (°C) | -5 to 60, for water: 0 to 40 (without freezing) |
| Assured Pressure Resistance (MPa) | 3 |
| Connector Thread | R1/4 |
| Maximum Operating Pressure (MPa) | 1 |
| Screws | JIS B0203 |
| Shape | Half-union with hexagon socket |
| Suitable Tube Material | Nylon / Polyurethane |
| Suitable fluid | Air, general industrial water |
| Type Of Thread | R |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsFeature
It can be used for both nylon, soft nylon, and polyurethane. The piping man -hours are greatly reduced and the space is saved.Ulasan Produk
Tidak ada ulasan




















































































































































