MENUMASTER Commercial Microwave Oven DEC18M 17L 1unit

Rp35.999.900
Persediaan

Spesifikasi Produk

Model Number DEC18M
Unit 1unit
Usable Cavity Space (L) 17 (.6 cubic ft.)
Output Power (W) 1800
Power Source 230V, 50 Hz, 16 A single phase
Configuration Countertop
Control System Touch
Programmable Control Pads 10
Settings Programmable 100
Max. Cooking Time 60:00
Power Levels 11
Defrost Yes, power level 2
Time Entry Option Yes
Microwave Distribution Double rotating antennas, top and bottom
Magnetrons 2
Display LED
Stackable Yes
Stage Cooking Yes, 4
Interior Light Yes, LED
Door Opening Grab and pull handle
Signal Adjustable, end of cycle
Air Filter Yes, removable, with clean filter reminder
Berat (Kg) 30.0
Tanggal Produk Terdaftar 26 October 2023
Terakhir Diperbaharui 29 January 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Commercial microwave 10 touch pad control panel shall be programmable with the ability to program up to 100 menu items and shall have automatic cooking capability for up to two portions. Maximum cooking time shall be 60 minutes, countdown style with a time entry option and an adjustable end of cycle audible signal. LED display shall be a backlit and include a temperature reading. There shall be 11 power levels, 4 cooking stages and defrost mode at 20% power or power level 2. Microwave output shall be 1800 watts distributed by two magnetrons each with a rotating antenna to provide superior even heating throughout the cavity. Heavy duty door shall have a tempered glass outer window and a grab and pull handle with a 90o + opening for easy access. An LED interior light shall facilitate monitoring without opening
the door. The large 17 liter (.6 cubic ft.) cavity shall accommodate a standard 152 mm (6”) deep half-sized pan. Gasket sealed ceramic tray to reduce plate-to-shelf edge impact. Oven shall have a stainless steel interior and exterior and be stackable without a kit to save counter and shelf space. Oven shall have a removable, cleanable splatter shield. Air filter shall be easily accessible and removable from the front of the oven and have a “clean filter” reminder feature. Microwave oven shall comply with standards set by the U.S Department of Health and Human Services, ETL for safety.
Feature
Applications:
- Quick service restaurants
- Fast casual dining
- Bars & grills

Through put potential:
- Pre cooked frozen bacon, 700+ slices per hour
- 6 oz. portion of refrigerated Macaroni & Cheese, 40+ portions per hour
- 1 lb. batch of fresh shrimp, 30+ batches per hour
- 1 baked potato, 20+ per hour

Defrost:
- Defrosts most frozen food products

Dokumentasi Produk

Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan

Halaman Terkait