Audio Technica Earphones ATH-CLR100BT Lifestyle Hitam 1unit

#Nomor SKU S038657603
Wishlist
Rp259.900
Persediaan

Spesifikasi Produk

Model Number ATH-CLR100BT
Unit 1unit
Color Hitam
Frequency Response (Hz) 20 to 20000
Sensitivity (dB/mW) 100
Impedance (ohm) 16
Transmission Bandwidth (Hz) 20 to 20000
Supported Content Protection Method SCMS-T
Charging Time (hour) 2
Water-Resistant (drip-proof) Performance IPX2
Sold Separately Eartips
Operating Time (hour) 7 (Max. Approx)
Compatible Bluetooth Profiles A2DP, AVRCP, HFP, HSP
Maximum RF Output (mW) 10 (EIRP)
Minimum Frequency (Hz) 50 to 4000
Accessories USB Charging Cable (30 cm (12”), USB Type-A / Micro USB Type-B), Eartips (S, M, L)
Polar Pattern Omnidirectional
Power Supply (V) DC 3.7 (Lithium Polymer Battery)
Open Circuit Sensitivity (dB) -42 (1 V/Pa, at 1 kHz)
Modulation Method FHSS
Operating Temperature Range (°C) 5 to 40
Driver Diameter (mm) 8.7
Berat (Kg) 0.1
Tanggal Produk Terdaftar 16 October 2023
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Enjoy the latest entertainment, podcasts and music wherever you go with the new ATH-CLR100BT.
An 8.7mm driver reproduces a punchy bass with crystal clear audio. You can now enjoy your favourite entertainment with better performance!
Feature
- Magnetic buds Handy built-in magnets located in each small earbud enable you to wear the earbuds around your neck when they’re not in use
- 7-hour battery - Enjoy seven hours of playback on one charge plus, when battery is low, you can recharge in just two hours
- Fits your favourite style - The CLR100BT are available in three colours to suit your favourite style
- Bluetooth Specicifations - Bluetooth version 5
- SBC codec compatible - Multiparing function: Remembers multiple devices’s paring record for quick re-connection next time - Hands-free high quality call Additional features - IPX2 (drip-proof) water-resistance - rating
- Included Accessories - USB Micro-B charging cable(30cm) - 3 sizes (S, M, L) Fine Fit Eartips
* The figures above depend on operating conditions
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan

Halaman Terkait