Niro Granite Tile Timbre-Land GTD03 Walnut 20x120cm 1box(6pcs)
Rp579.900
Persediaan
Spesifikasi Produk
| Model Number | GTD03 |
|---|---|
| Unit | 1box(6pcs) |
| Color | Walnut |
| Size (cm) | 20x120 |
| Surface | RY |
| Coverage Area (m²/box) | 1.44 |
| Thickness (mm) | 11.3 |
| Working Size (mm) | 197x1197 |
| P-Rating | P2 |
| Number of faces | 18 |
| Shade Variation | V2 (Slightly Noticeable From Tile to Tile) |
| General Application | Floor Area, Wall Area |
| Areal Application | Bathroom, Commercial Indoor, Dining Area, Dry Kitchen, Living Area |
| Berat (Kg) | 50.0 |
| Tanggal Produk Terdaftar | 11 October 2023 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
Timbre-Land collection by Niro Granite mimics the natural wood design and surface bringing you the back-to-nature ambiance. Notably simple, earthy, and timeless, the Timbre-Land collection is hitting all the right notes. The new range sports three beautiful colors, all of which emphasize the sense of recollection in the forest; a refuge from urbanity.
Coverage Area (m²/box) : 1.44
Niro Granite is certified by ISO Standard
- ISO 10545-2
- ISO 10545-3
- ISO 10545-4
- ISO 10545-6
- ISO 10545-7
- ISO 10545-11
- ISO 10545-12
- ISO 10545-13
- ISO 10545-14
Coverage Area (m²/box) : 1.44
Niro Granite is certified by ISO Standard
- ISO 10545-2
- ISO 10545-3
- ISO 10545-4
- ISO 10545-6
- ISO 10545-7
- ISO 10545-11
- ISO 10545-12
- ISO 10545-13
- ISO 10545-14
Ketentuan dan Kondisi Barang
COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan



















































































































































/haS038649622-1.jpg)