Niro Granite Tile Timbre-Land (Keramik Lantai)

Sebelum PPN:
Rp579.900
Spesifikasi
Size (cm)20x120
SurfaceRY
Coverage Area (m²/box)1.44
Thickness (mm)11.3
Working Size (mm)197x1197
Areal ApplicationBathroom, Commercial Indoor, Dining Area, Dry Kitchen, Living Area
General ApplicationFloor Area, Wall Area
Number of faces18
P-RatingP2
Shade VariationV2 (Slightly Noticeable From Tile to Tile)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Timbre-Land collection by Niro Granite mimics the natural wood design and surface bringing you the back-to-nature ambiance. Notably simple, earthy, and timeless, the Timbre-Land collection is hitting all the right notes. The new range sports three beautiful colors, all of which emphasize the sense of recollection in the forest; a refuge from urbanity.

Coverage Area (m²/box) : 1.44

Niro Granite is certified by ISO Standard
- ISO 10545-2
- ISO 10545-3
- ISO 10545-4
- ISO 10545-6
- ISO 10545-7
- ISO 10545-11
- ISO 10545-12
- ISO 10545-13
- ISO 10545-14

Ulasan Produk

Tidak ada ulasan