Niro Granite Tile Magnifico GCO10 Marquina Nero 60x120cm 1box(2pcs)
Rp499.900
Persediaan
Spesifikasi Produk
| Model Number | GCO10 |
|---|---|
| Unit | 1box(2pcs) |
| Color | Marquina Nero |
| Size (cm) | 60x120 |
| Surface | PGVT |
| Coverage Area (m²/box) | 1.44 |
| Thickness (mm) | 9 |
| Working Size (mm) | 600x1200 |
| Number of faces | 6 |
| Shade Variation | V2 (Slightly Noticeable From Tile to Tile) |
| General Application | Floor Area, Wall Area |
| Areal Application | Bathroom, Commercial Indoor, Dining Area, Dry Kitchen, Living Area, Wet Kitchen |
| Berat (Kg) | 35.0 |
| Tanggal Produk Terdaftar | 11 October 2023 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
Let's feast on your eyes with this aesthetic marble-look collection. Offering more colors – this collection looks stunning on floors, walls even on your favorite countertop. The Magnifico collection is a series of brilliant marble-look designs with the ease and durability of porcelain tiles.
Coverage Area (m²/box) : 1.44
Niro Granite is certified by ISO Standard
- ISO 10545-2
- ISO 10545-3
- ISO 10545-4
- ISO 10545-6
- ISO 10545-7
- ISO 10545-11
- ISO 10545-12
- ISO 10545-13
- ISO 10545-14
Coverage Area (m²/box) : 1.44
Niro Granite is certified by ISO Standard
- ISO 10545-2
- ISO 10545-3
- ISO 10545-4
- ISO 10545-6
- ISO 10545-7
- ISO 10545-11
- ISO 10545-12
- ISO 10545-13
- ISO 10545-14
Ketentuan dan Kondisi Barang
COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan



















































































































































/qkS038647956-1.jpg)