Niro Granite Tile Magnifico (Keramik Lantai)

Sebelum PPN:
Rp489.900 - Rp499.900
Spesifikasi
Size (cm)60x120
SurfacePGVT
Coverage Area (m²/box)1.44
Thickness (mm)9
Working Size (mm)600x1200
Areal ApplicationBathroom, Commercial Indoor, Dining Area, Dry Kitchen, Living Area, Wet Kitchen
General ApplicationFloor Area, Wall Area

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Let's feast on your eyes with this aesthetic marble-look collection. Offering more colors – this collection looks stunning on floors, walls even on your favorite countertop. The Magnifico collection is a series of brilliant marble-look designs with the ease and durability of porcelain tiles.

Coverage Area (m²/box) : 1.44

Niro Granite is certified by ISO Standard
- ISO 10545-2
- ISO 10545-3
- ISO 10545-4
- ISO 10545-6
- ISO 10545-7
- ISO 10545-11
- ISO 10545-12
- ISO 10545-13
- ISO 10545-14

Ulasan Produk

Tidak ada ulasan

Halaman Terkait