Niro Granite Tile Granum GRN03 Silver Gray 60x60cm 1box(4pcs)
Rp299.900
Persediaan
Spesifikasi Produk
| Model Number | GRN03 |
|---|---|
| Unit | 1box(4pcs) |
| Color | Silver Gray |
| Size (cm) | 60x60 |
| Surface | Matt |
| Coverage Area (m²/box) | 1.44 |
| Thickness (mm) | 9 |
| Working Size (mm) | 597x597 |
| P-Rating | P2 |
| Number of faces | 1 |
| Shade Variation | V1 (Uniform From Tile to Tile) |
| General Application | Floor Area, Wall Area |
| Areal Application | Bathroom, Commercial Indoor, Dining Area, Dry Kitchen, Living Area, Wet Kitchen |
| Berat (Kg) | 30.0 |
| Tanggal Produk Terdaftar | 11 October 2023 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
The dramatic look of stone-designed porcelain tiles never goes out of time. The Granum collection is available in three masculine modern colors which will give a strong character to any room you desired with. The eccentric pattern and color are sure to bring an unforgettable ambiance.
Coverage Area (m²/box) : 1.44
Niro Granite is certified by ISO Standard
- ISO 10545-2
- ISO 10545-3
- ISO 10545-4
- ISO 10545-6
- ISO 10545-7
- ISO 10545-11
- ISO 10545-12
- ISO 10545-13
- ISO 10545-14
Coverage Area (m²/box) : 1.44
Niro Granite is certified by ISO Standard
- ISO 10545-2
- ISO 10545-3
- ISO 10545-4
- ISO 10545-6
- ISO 10545-7
- ISO 10545-11
- ISO 10545-12
- ISO 10545-13
- ISO 10545-14
Ketentuan dan Kondisi Barang
COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan



















































































































































/r8S038646980-1.jpg)