Niro Granite Tile Granum (Keramik Lantai)

Sebelum PPN:
Rp299.900
Spesifikasi
Size (cm)60x60
SurfaceMatt
Coverage Area (m²/box)1.44
Thickness (mm)9
Working Size (mm)597x597
Areal ApplicationBathroom, Commercial Indoor, Dining Area, Dry Kitchen, Living Area, Wet Kitchen
General ApplicationFloor Area, Wall Area
Number of faces1
P-RatingP2
Shade VariationV1 (Uniform From Tile to Tile)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The dramatic look of stone-designed porcelain tiles never goes out of time. The Granum collection is available in three masculine modern colors which will give a strong character to any room you desired with. The eccentric pattern and color are sure to bring an unforgettable ambiance.

Coverage Area (m²/box) : 1.44

Niro Granite is certified by ISO Standard
- ISO 10545-2
- ISO 10545-3
- ISO 10545-4
- ISO 10545-6
- ISO 10545-7
- ISO 10545-11
- ISO 10545-12
- ISO 10545-13
- ISO 10545-14

Ulasan Produk

Tidak ada ulasan