Niro Granite Tile Clay Art Illustration Deco GCA01 Lilac 60x60cm 1box(4pcs)

Rp339.900
Persediaan

Spesifikasi Produk

Model Number GCA01
Unit 1box(4pcs)
Color Lilac
Size (cm) 60x60
Surface Matt Deco
Coverage Area (m²/box) 1.44
Thickness (mm) 9.8
Working Size (mm) 597x597
P-Rating P2
Number of faces Non Fixed Faces
Shade Variation V2 (Slightly Noticeable From Tile to Tile)
General Application Floor Area, Wall Area
Areal Application Commercial Indoor, Dining Area, Dry Kitchen, Living Area, Wet Kitchen
Berat (Kg) 30.0
Tanggal Produk Terdaftar 11 October 2023
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Riding the wave of the natural material trend, Clay Art which simulates the humble, fine-grained texture of its namesake is the ideal choice for you who intend to restore a sense of balance & simplicity to your life. Available in 6 colors comprising shades of grey & earthy tones, Clay Art is the ideal choice for you who intend to restore a sense of balance & simplicity to your life.

Coverage Area (m²/box) : 1.44

Niro Granite is certified by ISO Standard
- ISO 10545-2
- ISO 10545-3
- ISO 10545-4
- ISO 10545-6
- ISO 10545-7
- ISO 10545-11
- ISO 10545-12
- ISO 10545-13
- ISO 10545-14

Ketentuan dan Kondisi Barang

COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan