Niro Granite Tile Clay Art Illustration Deco (Keramik Lantai)

Sebelum PPN:
Rp249.900 - Rp339.900
Spesifikasi
Size (cm)60x60
SurfaceMatt Deco
Thickness (mm)9.8
Working Size (mm)597x597
Areal ApplicationCommercial Indoor, Dining Area, Dry Kitchen, Living Area, Wet Kitchen
General ApplicationFloor Area, Wall Area
Number of facesNon Fixed Faces
P-RatingP2
Shade VariationV2 (Slightly Noticeable From Tile to Tile)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Riding the wave of the natural material trend, Clay Art which simulates the humble, fine-grained texture of its namesake is the ideal choice for you who intend to restore a sense of balance & simplicity to your life. Available in 6 colors comprising shades of grey & earthy tones, Clay Art is the ideal choice for you who intend to restore a sense of balance & simplicity to your life.

Coverage Area (m²/box) : 1.08

Niro Granite is certified by ISO Standard
- ISO 10545-2
- ISO 10545-3
- ISO 10545-4
- ISO 10545-6
- ISO 10545-7
- ISO 10545-11
- ISO 10545-12
- ISO 10545-13
- ISO 10545-14

Ulasan Produk

Tidak ada ulasan