GAE Digital Power Meter EMG 10 LED 7 Segment Tanpa RS485 1pc

#Nomor SKU S038636486
Wishlist
Rp2.699.900
Persediaan

Spesifikasi Produk

Model Number EMG 10
Unit 1pc
Seven Segment Display Available
Password Protection Available
Current Transformer Ratio 1-5000
Voltage Transformer Ratio 1-5000
Demand Period (minute) 1-60 (Adjust)
Connection Type 3P4W, 3P3W
Measurement in Quadrants 4
Number of Measurement in a Period 256
LCD/Display Refresh Period (s) 1
Networks TT, TN, IT
Min/Max/Demand Values Available
Number of Tariffs 1
Input Measurement Range 10mA-6A AC
Input Overvoltage Category (V) 300 Cat II
Measurement Surge Voltage (kV) 2
Power Consumption (V/A) < 0.2
Intermittent Overload for 1sec (A) 100
Sampling Frequency Between 45-65 Hz (kHz) 12.8
Measured Range L-N (Vrms) 1-300
Measured Range L-L (Vrms) 2-500
Berat (Kg) 0.7
Tanggal Produk Terdaftar 10 October 2023
Terakhir Diperbaharui 20 June 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
GAE EMG 10 Digital Power Meter is an economic solution to measure basic parameter from main electrical like current, voltage, and power.

APPLICATIONS
Instantaneous Measurement : main consumers can be identified by measuring the energy consumption of the various sub-assemblies in your buildings.
Remote Monitoring : all measured parameters are transmitted to a PC through RS485 so that keep customers be informed of system performance for 24 hours per day.
Equipment Maintenance : monitoring elapsed hours for equipment, recording actual running hours, tracking running time for equipment service with Run hour, On hour and Power interruption counter features.
Feature
- Bright Seven Segment Display
- Adjustable CT and PT
- 4 digit password entry
- Absence of Voltage and Current can be detected and indicates each alarm by blinking LED's on its front panel.
- Total Harmonic Distortion (%) measurement
- RS485 Communication

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan