Phoenix Contact Timer Relay ETD-BL-2T-I-230-PT 1pc

#Nomor SKU S038579530
Wishlist
Rp1.999.900
Persediaan

Spesifikasi Produk

Model Number ETD-BL-2T-I-230-PT
Unit 1pc
Product Type Timer relay
Width (mm) 17.5
Mounting Type DIN rail mounting
Flammability Rating According To Ul 94 V0
Height (mm) 89.5
Storage/Transport Ambient Temperature (°C) -25 to 70
Overvoltage Category III
Depth (mm) 65.5
Connection Method Push-in connection
Conductor Cross Section Flexible (mm²) 0.14 to 2.5
Contact Switching Type 1 floating changeover contact
Stripping Length (mm) 8
Conductor Cross Section Rigid (mm²) 0.14 to 2.5
Assembly Instructions on standard DIN rail NS 35 in accordance with EN 60715
Permissible Humidity (Operation) (%) 15 to 85
Mounting Position Any
Pollution Degree 2
Conductor Cross Section Awg 26 to 14
Rated Insulation Voltage (V) 300
Input Voltage Range (V) 24 AC/DC to 240 AC/DC -10 % ... +15 %
Berat (Kg) 0.1
Tanggal Produk Terdaftar 28 September 2023
Terakhir Diperbaharui 15 June 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Compact impulse encoder with adjustable pulse and pause times (50 ms - 100 h), wide range power supply unit, with Push-in connection, 1 changeover contact

Dokumentasi Produk

Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan