Phoenix Contact Relay Module EMG 17-REL/KSR- 24/21-21-LC 1pc
Rp1.499.900
Persediaan
Spesifikasi Produk
| Model Number | EMG 17-REL/KSR- 24/21-21-LC |
|---|---|
| Unit | 1pc |
| Product Type | Relay Module |
| Operating Ambient Temperature (°C) | -20 to 40 |
| Width (mm) | 17.5 |
| Mounting Type | DIN rail mounting |
| Height (mm) | 75 |
| Storage/Transport Ambient Temperature (°C) | -20 to 70 |
| Depth (mm) | 62.5 |
| Application | Universal |
| Product family | EMG |
| Contact Material | AgNi |
| Contact Switching Type | 2 changeover contacts |
| Maximum Power Dissipation for Nominal Condition (W) | 0.43 |
| Assembly Instructions | in rows with zero spacing |
| Mounting Position | Any |
| Protective Circuit | Bridge rectifier; Bridge rectifier |
| Input Voltage Range (V) | 19.2 AC/DC to 26.4 AC/DC (20 °C) |
| Operating Mode | 100% operating factor |
| Typical Response Time (ms) | 8 |
| Mechanical Service Life (cycles) | approx. 5x 107 |
| Maximum Switching Voltage (V) | 250 AC/DC |
| Berat (Kg) | 0.1 |
| Tanggal Produk Terdaftar | 28 September 2023 |
| Terakhir Diperbaharui | 27 June 2025 |
Informasi Produk
Description
Relay module, with soldered-in miniature switching relay, contact (AgNi): medium to large loads, 2 changeover contacts, input voltage 24 V AC/DC
Dokumentasi Produk
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan