Phoenix Contact Power Supply, with Protective Coating 2320908 QUINT-PS/1AC/24DC/ 5/CO 1pc

#Nomor SKU S038564437
Wishlist
Rp8.599.900
Persediaan

Spesifikasi Produk

Model Number 2320908
Unit 1pc
Product Type Power supply
Operating Ambient Temperature (°C) -40 to 70 (> 60 Derating: 2,5 %/K)
Mounting Type DIN rail mounting
Storage/Transport Ambient Temperature (°C) -40 to 85
Degree of Pollution 2
Housing Material Metal
Degree of Protection IP20
Product family QUINT POWER
Mounting Position Horizontal DIN rail NS 35, EN 60715
Protective Circuit Transient surge protection; Varistor
Protection Class I
Shock 18 ms, 30g, in each space direction (according to IEC 60068-2-27)
Max. Permissible Relative Humidity (Operation) (%) 100 (at 25 °C, non-condensing)
Maximum Altitude (m) ≤ 5000
Inrush Current (A) < 15
Number of Phases 1
Climatic class 3K3 (in acc. with EN 60721)
Nominal Output Voltage (V) 24 DC ±1 %
Nominal Output Current (IN) (A) 5 (-25 °C ... 60 °C, UOUT = 24 V DC)
Efficiency (%) typ. 90 (230 V AC)
Berat (Kg) 1.0
Tanggal Produk Terdaftar 28 September 2023
Terakhir Diperbaharui 15 June 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Primary-switched power supply unit QUINT POWER, Screw connection, DIN rail mounting, SFB Technology (Selective Fuse Breaking), input: 1-phase, output: 24 V DC / 5 A

Dokumentasi Produk

Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan