Phoenix Contact Patch Cable 1227560 NBC-R4OC/1,0-BC5/R4OC Gray 1pc

#Nomor SKU S038559846
Wishlist
Rp299.900
Persediaan

Spesifikasi Produk

Model Number 1227560
Unit 1pc
Product Type Data cable preassembled
Width (mm) 11.6
Flammability Rating According To Ul 94 V0
Height (mm) 14.8
Length (mm) 40
Storage/Transport Ambient Temperature (°C) 0 to 40
Overvoltage Category I
Degree of Pollution 2
External Cable Diameter (mm) 5.7 ±0.3mm
Contact Material Brass
Cable Length (m) 1
External Sheath Color Gray
Contact Surface Material Au
Cable Type Ethernet, Type B, 8-pos., CAT5, LSZH
Contact Carrier Material PC
Halogen-Free Complying with IEC 60754-1/2
Flame Resistance IEC 60332-1-2/IEC 60332-3-24/CM
Sensor Type Ethernet
Cable Outlet Straight
Transmission Medium Copper
Berat (Kg) 0.1
Tanggal Produk Terdaftar 28 September 2023
Terakhir Diperbaharui 15 June 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Patch cable, degree of protection: IP20, cable length: 1 m, number of positions: 8, CAT5, connection method: Pierce connection, connection cross section: AWG 26- 26, cable outlet: straight, Ethernet
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details

Dokumentasi Produk

Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan