Phoenix Contact Loop-Powered Isolators MACX MCR-SL-I-I-HV-ILP-SP 1pc

#Nomor SKU S038549533
Wishlist
Rp7.099.900
Persediaan

Spesifikasi Produk

Model Number MACX MCR-SL-I-I-HV-ILP-SP
Unit 1pc
Product Type Signal conditioner
Operating Ambient Temperature (°C) -40 to 85
Width (mm) 12.5
Mounting Type DIN rail mounting
Flammability Rating According To Ul 94 V0 (Housing)
Height (mm) 116
Type Signal conditioners with SIL functional safety
Storage/Transport Ambient Temperature (°C) -40 to 85
Overvoltage Category II
Housing Material PA 6.6-FR
Depth (mm) 113.7
Degree of Protection IP20 (not assessed by UL)
Product family MACX Analog
Connection Method Push-in connection
Conductor Cross Section Flexible (mm²) 0.2 to 1.5
Altitude (m) < 2000
Stripping Length (mm) 8
Conductor Cross Section Rigid (mm²) 0.2 to 1.5
Permissible Humidity (Operation) (%) 5 to 95 (non-condensing)
Pollution Degree 2
Berat (Kg) 0.1
Tanggal Produk Terdaftar 28 September 2023
Terakhir Diperbaharui 27 June 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
1-channel input loop-powered 2-way isolator with increased isolating voltage and plug-in connection technology for the electrical isolation of analog signals. Input signal = output signal: 0(4) mA ... 20 mA. Push-in connection technology.

Dokumentasi Produk

Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan