Phoenix Contact Led Enclosure Light 1319569 PLD E 409 W 350 Traffic Grey A RAL 7042 1pc

#Nomor SKU S038549007
Wishlist
Rp2.999.900
Persediaan

Spesifikasi Produk

Model Number 1319569
Unit 1pc
Product Type Light
Operating Ambient Temperature (°C) -20 to 60
Width (mm) 39
Mounting Type Screw/magnet mounting
Color Traffic grey A RAL 7042
Height (mm) 45
Length (mm) 350
Storage/Transport Ambient Temperature (°C) -40 to 85
Application Control cabinet
Number of Positions 2
Degree of Protection IP20
Conductor Cross Section Flexible (mm²) 0.13 to 1.5
Permissible Humidity (Storage/Transport) (%) 5 to 90
Stripping Length (mm) 10
Conductor Cross Section Rigid (mm²) 0.13 to 1.5
Permissible Humidity (Operation) (%) 5 to 90
Conductor Cross Section Awg 24 to 16
Supply Voltage Range (V) 24 AC/DC to 240 AC/DC ±5 % (50/60 Hz (AC))
Berat (Kg) 0.2
Tanggal Produk Terdaftar 28 September 2023
Terakhir Diperbaharui 15 June 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
LED enclosure light, 24 V AC/DC ... 240 V AC/DC, length: 350 mm, degree of protection: IP20, can be swiveled (±90° swivel range), including mounting accessories
Feature
Conductor Cross Section Flexible with Ferrule without Plastic Sleeve (mm²) : 0.5 to 1.5 (DIN 46228-1)
Conductor Cross Section Flexible with Ferrule with Plastic Sleeve (mm²) : 0.5 to 0.75 (DIN 46228-4)

Dokumentasi Produk

Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan

Halaman Terkait