3M Hard Hat (Helm Safety) H-701SFR-UV White 1pc

#Nomor SKU S038042201
Wishlist
Rp339.900
Persediaan

Spesifikasi Produk

Model Number H-701SFR-UV
Unit 1pc
Color White
Electrical Class G, E
Features Pressure Diffusion Technology
Hard Hat Type Type I
Shell Material HDPE
Specifications Met ANSI Z89.1, CSA Z94.1
Suspension Type 4 Point Ratchet
Vented No
Berat (Kg) 2.4
Tanggal Produk Terdaftar 05 September 2023
Terakhir Diperbaharui 18 August 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The 3M™ SecureFit™ H-Series Hard Hats with Pressure Diffusion Technology are designed to self-adjust to the wearer as the ratchet is tightened. This helps create a personalized fit and reduces the pressure on the forehead up to 30% compared to current 3M H-series hard hat suspensions. The smooth, easy turning ratchet suspension sits lows on the head to increase security and reduce pressure, helping to make the SecureFit™ H-Series a comfortable and stable hard hat option. Choose from cap or full brim style in a gloss finish.
The 3M™ SecureFit™ H-Series Hard Hats provides 3M innovation in comfort while maintaining the traditional cap and full brim design that many prefer. If you wear a hard hat for a full shift, you want it to be comfortable and fit properly. 3M recognizes this and has responded by designing a suspension system that self-adjusts to the wearer as the ratchet is tightened. Chosen 9 times out of 10 over current conventional hard hats*, this suspension system flexes and self-adjusts to the size of the wearer’s head, reducing forehead pressure and increasing comfort for all-day wear. Footnote: **End-user survey conducted by 3M, November 2020 – March 2021. Participants were allowed to keep the new 3M hard hat.
Peringatan
Item ini membutuhkan pengadaan (indent) terlebih dahulu, wajib melakukan konfirmasi melalui tim CS kami sebelum melakukan pemesanan.
Feature
- Suspension system incorporates exclusive patented SecureFit™ Pressure Diffusion Technology.
- Comfort pad on back of suspension is designed to distribute force and increase ease of wear.
- Compatible with cap-attached 3M hearing protection and communication products, a variety of 3M faceshields and other accessories.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Terjual > 5
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan