SUNLU 3D Printer Filament PLA 1.75 (Filamen Printer 3D) Grey 1kg 1pc

#Nomor SKU S037817275
Wishlist
Rp209.900
Persediaan

Spesifikasi Produk

Unit 1pc
Net Weight Filament (kg) 1
Color Grey
Diameter (mm) 1.75 (Tolerance ±0.02mm)
Recommended Print Temperature (°C) Hotend: 190-230 Bed/Build Plate: 0/25-60
Berat (Kg) 1.0
Tanggal Produk Terdaftar 28 August 2023
Terakhir Diperbaharui 14 August 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
SUNLU PLA is an entry-level PLA that can produce an excellent 3D print quality with decent toughness with minimal warping, and without producing harmful odor. Sunlu PLA is basically Sunlu PLA+ without additives that enhance its mechanical performance, so it can be said that Sunlu PLA is the budget variant that is still perfect for printing detailed figurines, widget and other decorative object.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan