Sanwa Instrument Digital Microscope 400-CAM057 1pc

#Nomor SKU S037809850
Wishlist
Rp7.599.900
Persediaan

Spesifikasi Produk

Model Number 400-CAM057
Unit 1pc
Number Of Pixels (pixels) 3.5 million
Magnification (times) Optical Zoom 20-220
Power Supply USB Power
Sensor CMOS Sensor
External Output HDMI
Resolution (Still Image) 14M (5120 x 2880), 8M (3840 x 2160), 5M (3072 x 1728), 3M (2304 x 1296), 2M (1920 x 1080), WVGA (848 x 480)
Supported Media MicroSD (Up To 2GB), MicroSDHC (Up To 32GB)
Format Type (Still Image Storage) JPEG
M Code 50010197
M Code 50010197
Berat (Kg) 1.5
Tanggal Produk Terdaftar 28 August 2023
Terakhir Diperbaharui 02 October 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A microscope that can magnify up to 220x optical magnification.
It can be removed from the stand, allowing you to bring it closer to your subject.
The optical zoom can be changed from 20x to 220x, and the digital zoom can be changed up to 4x.
HDMI connection to monitor is possible. Full HD high resolution screen output is possible.
Built-in 8 LEDs, you can shoot the subject brightly.
Pictures taken can be saved by inserting a MicroSD card.
Warning
If you shoot an image with 3M resolution with this product and display it on a 24-inch monitor with a resolution of 1920 x 1080 pixels, it will be about 220 times larger.
Feature
Accessories : main unit, dedicated stand, USB-AC adapter, USB cable 1m/for power supply, HDMI cable 3m/(HDMI-mini HDMI), calibration sheet, preparation slide/glass plate (2 each), instruction manual.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan