Hallite Rod Seal 601 1.75x2.25x3/8inch 1pc
Rp139.900
Persediaan
Spesifikasi Produk
Model Number | 601 |
---|---|
Unit | 1pc |
Size (inch) | 1.75x2.25x3/8 |
Maximum Speed (ft/s) | 3 |
Temperature Range (°F) | -50 to +230 |
Maximum Pressure (psi) | 6000 |
Maximum Pressure with Backup Ring (psi) | 10000 |
Ød1 (inch) | 1.75 |
Diameter d1 (inch) | 2.25 |
SL (inch) | 0.375 |
L1 (inch) | 0.413 |
Berat (Kg) | 2.4 |
Tanggal Produk Terdaftar | 22 August 2023 |
Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
The Hallite 601 high-performance, general purpose, single-acting U-ring rod or piston seal is designed to provide a dry sealing solution in light and mediumduty applications and manufactured in Hythane® 181, Hallite’s high-performance polyurethane, for easy installation and excellent low temperature performance. The seal can be considered for use in heavy-duty applications when used with a suitable full depth back-up ring. The sealing lips are trimmed at an angle to give optimal sealing performance.
The symmetry of the Hallite 601 makes it ideally suited for single-acting rod or piston applications. The Hallite 601 can also be fitted back-to-back for use in double-acting applications, but the Hallite 606 single-acting piston seal is the preferred option.
The symmetry of the Hallite 601 makes it ideally suited for single-acting rod or piston applications. The Hallite 601 can also be fitted back-to-back for use in double-acting applications, but the Hallite 606 single-acting piston seal is the preferred option.
Peringatan
- Foto pada halaman ini hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya- Produk yang diterima akan sesuai dengan informasi model number/part number/size/warna/type/atribut yang tertera pada website.
Feature
- General purpose seal- Excellent resistance to abrasion
- Positive lip actuation
- Excellent temperature resistance
- Precision trimmed lips
- Easy to install
Ketentuan dan Kondisi Barang
COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Ulasan Produk
Tidak ada ulasan