Hallite Piston Seal 780 (Sil Piston) PN 5004010 40x30mm 1pc

Rp74.900
Persediaan

Spesifikasi Produk

Model Number 780
Unit 1pc
Size (mm) 40x30
Maximum Speed (m/s) 0.5
Temperature Range (°C) -30 to +100
Maximum Pressure (bar) 400
Diameter d1 (mm) 40
Ød1 (mm) 30
ØD2 (mm) 35.4
Ød3 (mm) 38.5
L1 (mm) 16.4
L2 (mm) 6.35
Berat (Kg) 0.2
Tanggal Produk Terdaftar 22 August 2023
Terakhir Diperbaharui 02 April 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Hallite 780 double-acting piston seal in a robust five part assembly is designed specifically for one piece pistons in a wide range of medium duty applications. The seal is also suitable for two piece pistons.

The Hallite 780 is comprised of a nitrile rubber sealing element, two split support rings, and two split L-shaped bearings located either side of the seal. The wellproven nitrile rubber sealing element is designed to be extremely wear resistant with multi-lips for efficient dynamic sealing with minimal low pressure friction and, when pressurized, will be protected from extrusion damage by the extending lips of the support rings.

The support ring is manufactured from a tough, flexible, wear resistant thermoplastic polyester elastomer (TPE) and scarf cut for assembly.

Both the L-shaped bearings and support rings are grooved to ensure that the fluid pressure properly energises the sealing element and to prevent the possibility of any pressure trapping within the seal assembly
Peringatan
- Foto pada halaman ini hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya
- Produk yang diterima akan sesuai dengan informasi model number/part number/size/warna/type/atribut yang tertera pada website.
Feature
- Excellent position holding characteristics under load
- Extremely well proven in a variety of applications using hydraulic oil
- Excellent on a variety of tube surface finishes
- Extremely wear resistant
- Low friction

Ketentuan dan Kondisi Barang

COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan

Halaman Terkait