GRAM Neraca Presisi Seri EM (Timbangan Analitik Seri EM) EM-30K 30g 1unit

#Nomor SKU S037753931
Wishlist
Rp26.999.900
Persediaan

Spesifikasi Produk

Model Number EM-30K
Unit 1unit
Size (g) 30
Resolution (g) 0.1
Linearity (g) ±0.2
Product Dimensions (mm) 375x390x130
Power (V/Hz) 220 / 50-60
Reading Time (s) Less Than 1.5
Eccentricity (g) ±0.3
Working Temperature (°C) +5/+40
Warm-up Time (minute) 10
Calibration External
Weighing units grams, ounces, pieces
Air Humidity Max 80% Without Condensation
Hydrostatic Weighing Underside Bracket for Hook
Dimensions of Weighing Plate (mm) 340x240
Packaging Dimensions (mm) 430x455x190
Reproducibility (g) ±0.2
Berat (Kg) 5.5
Tanggal Produk Terdaftar 21 August 2023
Terakhir Diperbaharui 14 September 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Large-surface plate
Large-surface weighing plate, protected from lateral impact.
Warning
- The photo is only a reference (illustration) according to its function
- Product color refers to the product name and specifications listed on the website
- Products received will be in accordance with the information listed on the website.
Feature
Gram EM
- High-resolution, high-capacity scales.
- Incorporates high-resolution aluminium sensor.
- LED display with 22-mm digits.
- Large-size weighing plate.
- RS232C data output.

Functions:
- Cumulative tare of receptacles and products.
- Calculation of number of pieces.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan