GRAM Crane Scales (Timbangan Gantung) C9-3T 3000kg 1unit

#Nomor SKU S037753870
Wishlist
Rp31.999.900
Persediaan

Spesifikasi Produk

Model Number C9-3T
Unit 1unit
Capacity (kg) 3000
Resolution (kg) 1
Tare Range (%) 100
Display LED
Structure Material Iron Foundry
Weight Units kg, pound
Digit Height (mm) 30
Feeding Rechargeable Battery
Battery Life (hour) 30
Working Temperature (°C) ±0/+40
Hook Opening (mm) 30
External Dimensions (mm) 115x490x140
Packaging Dimensions (mm) 600x285x330
Berat (Kg) 13.0
Tanggal Produk Terdaftar 21 August 2023
Terakhir Diperbaharui 14 September 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
- The photo is only a reference (illustration) according to its function
- Product color refers to the product name and specifications listed on the website
- Products received will be in accordance with the information listed on the website.
Feature
Compact weigh hook
- Portable, with display integrated into its steel structure.
- With remote control with full functionality.
- High brightness LED display.
- Made of treated steel.
- Internal rechargeable battery.
- Includes upper ring and lower hook.

Functions:
- Zero adjustment.
- Tare function.
- Accumulation and totalization of weighing.
- Hold function.
- Auto disconnection.

Remote control
The integrated remote control controls all functions of the remote equipment, including accumulation and totalization.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan