Schneider Electric Accessories for TeSys Giga Contactor LAG8N113P 1pc

#Nomor SKU S037752569
Wishlist
Rp289.900
Persediaan

Spesifikasi Produk

Model Number LAG8N113P
Unit 1pc
Range Compatibility TeSys G LC1G
Mounting Location Side
Standards Environment EN/IEC 60947-5-1; UL 60947-5-1; CSA C22.2 No 60947-5-1; GB 14048.5
Product or Component Type Auxiliary Contact Block
Operating Altitude (m) 3000
Pole Contact Composition 1 NO + 1 NC
Auxiliary Contacts Operation Instantaneous
Connections - Terminals Screw clamp terminals 0.75 to 2.5 mm² solid stranded without cable end; Screw clamp terminals 0.75 to 2.5 mm² flexible with cable end
[Ui] Rated Insulation Voltage (V) 500 Conforming to IEC 60947-5-1; 500 - Certifications CSA; 500 - Certifications UL
[Ue] Rated Operational Voltage (V) 500 (AC 25 To 400 Hz)
[Ith] Conventional Free Air Thermal Current (A) 10 (at 60 °C)
Irms Rated Making Capacity (A AC) 40 Conforming to IEC 60947-5-1
Irms Rated Making Capacity (A DC) 250 Conforming to IEC 60947-5-1
Protection Type (A) GG fuse 10
Mechanical Durability (Mcycles) 8
Minimum Switching Current (mA) 1
Minimum Switching Voltage (V) 17
Product Certifications CB Scheme; CCC; cULus; CE; UKCA ; EU-RO-MR by DNV-GL; EAC
IP Degree of Protection IP20 Conforming to IEC 60529
Berat (Kg) 0.1
Tanggal Produk Terdaftar 18 August 2023
Terakhir Diperbaharui 20 April 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These accessories are auxiliary contact block 1NO+1NC for TeSys Giga contactors. Highly reliable and suitable for 17V 1mA to address more challenging specific control applications. It is designed to side mounting by spring terminals R1/L1. It provides IP20 protection conforming to IEC 60529. It can cover -25°C to 60°C operation ambient air temperature, No derating up to 3000m altitude. Green Premium compliant (RoHs/Reach).

Dokumentasi Produk

Ketentuan dan Kondisi Barang

e-Commerce Authorized Partner
monotaro.id merupakan mitra resmi produk ini.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan