Epson POS Thermal Receipt Printer TM-M30II-321 SA USB+Ethernet EBCK Black 1unit

#Nomor SKU S037673529
Wishlist
Rp4.499.900
Persediaan

Spesifikasi Produk

Model Number TM-M30II-321 SA
Unit 1unit
Color EBCK (Black)
Overall Dimensions (mm) 127x127x135
Printing Speed (mm/s) 250
Dot/Line (dots) 576
Roll Paper Dimension 79.5 ± 0.5 (W) × Dia. 83 57.5 ± 0.5 (W) × Dia. 83
Printing Method Thermal Line Printing
Easy Setting Easy Pairing With NFC, QR Code
Sensors Paper End, Cover Open
Mean Time Between Failure (hour) 360000
MCBF (lines) 65 million
Printer Mechanism Life (line) 17 million
Interface Built-in USB + Ethernet 10/100Base-T/TX
Printer Language ANK + Thai/Viet + Simplified Chinese (Unicode Support*2)
Power Consumption (W) 32.4
Supply Voltage (V) DC + 24 ± 7 %
Printer Driver Windows Driver (APD), OPOS, OPOS.NET, JavaPOS (Win), JavaPOS (Linux), TM Virtual Port Driver, CUPS Driver (Linux), Mac Driver, ePOS SDK (Android, iOS , Javascript)
Character Set 95 Alphanumeric, 18 International, 128 x 43 Graphic
Print Font ANK Font A: 12 × 24 (Default); ANK Font B: 10 × 24; ANK Font C: 9 × 17; Kanji Font: 24 x 24
Dot Per Inch 203x203
Berat (Kg) 1.3
Tanggal Produk Terdaftar 07 August 2023
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The sleek TM-m30II POS thermal receipt printer offers multiple interface options for remarkable versatility. A compact 3inch receipt printer with modernistic design, it features multiple connectivity with USB, Ethernet, Bluetooth or Wifi options. Ideal for busy retail and hospitality environments, the TM-m30II has a high print speed of up to 250 mm/sec, a 150 km print head life and mean cycles between failures (MCBF) of up to 65 million lines. It is also ideal for kitchen slip printing with its 180 degree rotation function and additional LED indications for easy operation. Equipped with innovative paper-saving technology, it enables you to reduce paper usage by up to 49 percent*1.

*1 Paper savings (%) depend on the text and graphics pattern on the receipt.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan