Spesifikasi
| Overall Dimensions (mm) | 127x127x135 |
|---|---|
| Dot/Line (dots) | 576 |
| Roll Paper Dimension | 79.5 ± 0.5 (W) × Dia. 83 57.5 ± 0.5 (W) × Dia. 83 |
| Dot Per Inch | 203x203 |
| Character Set | 95 Alphanumeric, 18 International, 128 x 43 Graphic |
| Easy Setting | Easy Pairing With NFC, QR Code |
| Interface | Built-in USB + Ethernet 10/100Base-T/TX |
| MCBF (lines) | 65 million |
| Mean Time Between Failure (hour) | 360000 |
| Power Consumption (W) | 32.4 |
| Print Font | ANK Font A: 12 × 24 (Default); ANK Font B: 10 × 24; ANK Font C: 9 × 17; Kanji Font: 24 x 24 |
| Printer Driver | Windows Driver (APD), OPOS, OPOS.NET, JavaPOS (Win), JavaPOS (Linux), TM Virtual Port Driver, CUPS Driver (Linux), Mac Driver, ePOS SDK (Android, iOS , Javascript) |
| Printer Language | ANK + Thai/Viet + Simplified Chinese (Unicode Support*2) |
| Printer Mechanism Life (line) | 17 million |
| Printing Method | Thermal Line Printing |
| Printing Speed (mm/s) | 250 |
| Sensors | Paper End, Cover Open |
| Supply Voltage (V) | DC + 24 ± 7 % |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
The sleek TM-m30II POS thermal receipt printer offers multiple interface options for remarkable versatility. A compact 3inch receipt printer with modernistic design, it features multiple connectivity with USB, Ethernet, Bluetooth or Wifi options. Ideal for busy retail and hospitality environments, the TM-m30II has a high print speed of up to 250 mm/sec, a 150 km print head life and mean cycles between failures (MCBF) of up to 65 million lines. It is also ideal for kitchen slip printing with its 180 degree rotation function and additional LED indications for easy operation. Equipped with innovative paper-saving technology, it enables you to reduce paper usage by up to 49 percent*1.
*1 Paper savings (%) depend on the text and graphics pattern on the receipt.
*1 Paper savings (%) depend on the text and graphics pattern on the receipt.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
