OTC DAIHEN Welding Power Supply VR-400 329x608x598mm 1set

Rp65.999.900
Persediaan

Spesifikasi Produk

Model Number VR-400
Unit 1set
Dimensions (mm) 329 x 608 x 598
Fuse / Breaker Capacity (A) 40
Input Cable and Grounding Cable (mm²) 8 or more
Protection Rating IP21S
Usable Temperature Range (°C) -10 ~ +40
Class of Insulation Main transfer Class C; DC reactor Class 200°C
Rated Usage Rate (%) 60
Rated No-Load Voltage (V) 66.9 ~ 73
Rated Output (A/V) 400/36
Rated Output Current Range (A) 10 ~ 400
Rated Frequency (Hz) 50/60
Number of Phase 3
Rated Input (V) 380/400
Power Source Voltage 380 V ±10% , 415 V ±10%
Berat (Kg) 56.2
Tanggal Produk Terdaftar 02 August 2023
Terakhir Diperbaharui 21 September 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
You can weld with Cellulose-coated electrode at any positions
1. Superior Arc Stability
2. User Friendly Operation
3. Arc Drive Control
4. High Efficiency

Include Accessories

- UGS D70 Cable (Original)
- UGS Stang Masa
- UGS stang Las 800A
- CPU Isolasi nitto (hitam)
- CPU D95-12 Scund Cable
Feature
- IGBT inverter control, Easy Arc Strike
Equipped with advanced IGBT control module and circuit design, offers stable and easy arc strike
- Perfect constant current characteristics, welding very stable
Due to perfect constant no matter conditions such as hand position change, input voltage change, surrounding temperature change, or cable length change
- Wide range of applications
Suitable for wide application such as oil gas, pressure tank, construction, various factory works and repair work.
- Automatic remote control box recognition. Plug in to use remote control box
Remote control box (Optional Accessory) for easy setting of welding conditions.
- Stackable two machines, by place the upper machine's legs fitting to the lower machine's handle
- Feature input over-voltage protection circuit, input low-voltage protection circuit and input lack-phase protection circuit
- Dust-proof structure enables using under harsh environment
- Electric shock preventing device (standard device)
Protec operator from electric shock
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan