Fuchs Engine Oil 5W30 TITAN Syn SN SAE 1L 1pc
Rp269.900
Persediaan
Spesifikasi Produk
| Model Number | 5W30 |
|---|---|
| Unit | 1pc |
| Size (ml) | 1000 |
| Density (g/mL) | 0.8382 |
| Flash Point (°C) | 228 |
| Pour Point (°C) | -36 |
| Dynamic Viscosity (mPas) | 4580 |
| Kinematic Viscosity (mm²/s) | 10.29 - 60.4 |
| Viscosity Index | 159 |
| TBN (mg KOH/g) | 6.8 |
| SAE Grade | 5W30 |
| Berat (Kg) | 1.0 |
| Tanggal Produk Terdaftar | 31 July 2023 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
TITAN SYN SN SAE 5W-30 is an ultra high performance gasoline engine oil based on innovative engine oil technology. The modern and reliable additive technology secures best performance at all running conditions. This Ultra High Performance Engine Oil can be used all over the year. The good cold flow properties of TITAN SYN SN SAE 5W-30 are ensuring fastest lubrication at all parts of the engine. Friction and wear will be reduced and by that the fuel efficiency improved. TITAN SYN SN SAE 5W-30 guaranties engine durability under city conditions as well as under top speed highway running conditions.
Use
TITAN SYN SN SAE 5W30 shall be used for passenger cars and light duty vehicles with gasoline engines, As all season’s motor oil, TITAN SYN SN SAE 5W30 offers good cold start and fuel economy in the winter as well as high thermal stability in summer. TITAN SYN SN SAE 5W30 can be mixed with other similar type high quality hydrocarbon based engine oils. Preferably TITAN SYN SN SAE 5W30 should not be mixed with other engine oil to keep its full performance.
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan