Weintek cMT Series cMT1106X HMI with 10.1inch TFT Display 1pc

#Nomor SKU S037479732
Wishlist
Rp9.799.900
Persediaan

Spesifikasi Produk

Model Number cMT1106X
Unit 1pc
Display TFT (inch) 10.1
RAM Size (MB) 1000
Enclosure Plastic
Dimensions (mm) 271x213x38
Processor Quad-core RISC
Ethernet 10/100 Base-T x1
COM Port Con.A:COM2 RS-485 2W/4W,COM3 RS-485 2W; Con.B: COM1 RS-232 4W, COM3 RS-232 2W
Input Power (VDC) 24 ±20%
Power Consumption (mA) 720 @24VDC
Protection Structure NEMA4 / IP66 Compliant Front Panel
Operating Temperature (°C) 0 to 55
Software EasyBuilder Pro v6.06.01 or later, Weincloud Dashboard or EasyAccess 2.0
USB Host USB 2.0 x1
Resolution 1024x600
PCB Coating Yes
Power Isolation Built In
Voltage Resistance (VAC) 500 (1 min)
Isolation Resistance (MΩ) Exceed 50 at 500VDC
Vibration Endurance Frequency (Hz) 10 to 25 (X, Y, Z direction 2G 30-min.)
Mount Panel mount, VESA mount 75x75mm
Berat (Kg) 1.2
Tanggal Produk Terdaftar 28 July 2023
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- 10.1inch 1024 x 600 TFT LCD, LED Backlight
- Built- in 4GB Flash Memory and RTC
- Fan-less Cooling System
- PCB coating process ensures high reliability to resist from corrosion in harsh environment.
- Built-in Power Isolation
- NEMA4 / IP66 Compliant Front Panel
- Compatible with M02 WiFi Expansion Module that supports wireless communication.

Ketentuan dan Kondisi Barang

COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan