Makita Rotary Drill M8700B 22mm 1unit

#Nomor SKU S037426941
Wishlist
Rp2.099.900
Persediaan

Spesifikasi Produk

Model Number M8700B
Unit 1unit
Continuous Rating Input (W) 710
Impact Energy (J) EPTA-Procedure 05/2009: 1.9
Capacity (mm) Concrete: 22; Core Bit: 54; Diamond Core Bit (Dry Type): 65; Steel: 13; Wood: 32
Blows per Minute (bpm) 0-4350
No Load Speed (rpm) 0-1100
Vibration Level (m/s²) Hammer Drilling into Concrete: 15.5; Drilling into Metal: 3.0
Sound Pressure Level (dBA) 90
Sound Level (dBA) 101
Dimensions (LxWxH) (mm) 362x71x194
Power Supply Cord (m) 4.0
Berat (Kg) 2.9
Tanggal Produk Terdaftar 21 July 2023
Terakhir Diperbaharui 27 July 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- High performance and durability at less expense
- Re-located operating mode lever for increased protection and durability
- Improved bit guide for increased bit stability during drilling applications
- Easy-to-grip handle gives maximum power thrust and provides a sure and comfortable grip in any operation; overhead application, drilling with palm-up or palm-down grip
- Soft grip provides more comfort and control
- Powerful 710 W motor delivers 1.9 J of impact energy to handle the most demanding applications
- Torque limiter stops rotation if bit jams for increased operator safety and enhanced motor protection
- Forward/reverse lever - position of the switch allows brushes to be positioned so that the drill maintains same speed and torque in forward and reverse
- 2-mode operation for "Rotation Only" or "Hammering with Rotation"
- Variable speed trigger allows operator to adjust speed based on materials or application
- One-touch sliding chuck for easy bit installation and removal
- Depth gauge for increased drilling consistency
- Recessed lock-on button for continuous use
- Double insulated

Ketentuan dan Kondisi Barang

COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Terjual > 5
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan