Makita Power Planer M1902B 82mm 1unit

#Nomor SKU S037426811
Wishlist
Rp1.099.900
Persediaan

Spesifikasi Produk

Model Number M1902B
Unit 1unit
Continuous Rating Input (W) 500
Planing Width (mm) 82
Planing Depth (mm) 1
Shiplapping (mm) 9
Strokes Per Minute (SPM) 0-3100
No Load Speed (rpm) 16000
Vibration Level (m/s²) Planing Softwood: 3.0
Sound Pressure Level (dBA) 84
Sound Level (dBA) 95
Dimensions (LxWxH) (mm) 285x157x160
Power Supply Cord (m) 2.0
Berat (Kg) 3.5
Tanggal Produk Terdaftar 21 July 2023
Terakhir Diperbaharui 27 July 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- High performance and durability at less expense
- Sharp line on grip and sharp-cut design housing
- Ergonomically designed handle fits your hand perfectly to provide maximum comfort and control
- Planes up to 82 mm (3-1/4″) wide and 1 mm (1/32″) deep in a single pass
- Shiplapping cuts up to 9 mm (11/32″)
- Two-blade cutter head with 16,000 RPM delivers smooth finish and fast stock removal
- Base plate foot protects workpiece and blades from scratches and damages
- V-groove on base for easy chamfer cutting
- Compact design at only 285 mm (11-1/4″) long
- European specification unit is available with Dust nozzle for use with vacuum cleaner
- Large, conveniently located depth setting knob for easy adjustment
- Lock-on button for continuous use operation (country-specific)
- Lock-off button for operator safety (country-specific)
- Aluminum diecast bracket for high durability and long tool life
- Guide rule for accurate and maximum use of planing width
- Double insulated

Ketentuan dan Kondisi Barang

COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Terjual > 5
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan