NOCO GENIUS Jump Starter GB500+ 1set
Rp60.999.900
Persediaan
Spesifikasi Produk
| Model Number | GB500+ |
|---|---|
| Unit | 1set |
| Internal Battery | 266 Wh Lithium Ion |
| Peak Current Rating (A) | 6250 |
| Charging Temperature (°C) | 0 ~ 40 |
| Operating Temperature (°C) | -20 ~ +50 |
| Input | 12V, 5A |
| Output | 12V, 15A max |
| USB Output | Dual 5V,2.1A |
| Housing Protection | IP65 |
| Cooling | Natural Convection |
| Berat (Kg) | 6.6 |
| Tanggal Produk Terdaftar | 21 July 2023 |
| Terakhir Diperbaharui | 28 May 2025 |
Informasi Produk
Description
6250 Amp UltraSafe Lithium Jump Starter
The GB500+ is a 6250-amp portable lithium jump starter for gasoline and diesel engines up to 45-liters, including semi-trucks (up to class 8), motorhomes, coaches, buses, mining, agricultural, construction, and vocational equipment - 6, 8, 12, and 16 cylinder - and more.
- Introducing our most powerful lithium jump starters yet. Designed for the largest, most challenging engine starts ever. With over 6250-amps of starting power, it can jump start gasoline and diesel engines up to 45-liters.
- Safe and easy to use battery jump starter pack without the worry of incorrect connections or sparks. Safely connect to any 12-volt and 24-volt battery with our mistake-proof design featuring spark-proof technology and reverse polarity protection.
- It's commercial in every way. It jump starts almost every type of vehicle and equipment, including semi-trucks (up to class 8), motorhomes, coaches, buses, mining, agricultural, construction, and vocational equipment - 6, 8, 12, and 16 cylinder - and more. Plus, an integrated digital battery voltmeter for enhanced diagnostics.
- Jump starters this powerful typically are enormous and weigh hundreds of pounds, but our high discharge lithium technology makes it the most compact and lightweight design in the world - weighing a mere 24-pounds. And its portable carrying case makes jump starting more convenient than ever.
- It's not just a lithium jump starter but also a portable power bank for recharging smartphones, tablets, and other USB devices, with an ultra-bright 2,200-lumen LED flashlight with seven light modes, including emergency strobe and SOS.
The GB500+ is a 6250-amp portable lithium jump starter for gasoline and diesel engines up to 45-liters, including semi-trucks (up to class 8), motorhomes, coaches, buses, mining, agricultural, construction, and vocational equipment - 6, 8, 12, and 16 cylinder - and more.
- Introducing our most powerful lithium jump starters yet. Designed for the largest, most challenging engine starts ever. With over 6250-amps of starting power, it can jump start gasoline and diesel engines up to 45-liters.
- Safe and easy to use battery jump starter pack without the worry of incorrect connections or sparks. Safely connect to any 12-volt and 24-volt battery with our mistake-proof design featuring spark-proof technology and reverse polarity protection.
- It's commercial in every way. It jump starts almost every type of vehicle and equipment, including semi-trucks (up to class 8), motorhomes, coaches, buses, mining, agricultural, construction, and vocational equipment - 6, 8, 12, and 16 cylinder - and more. Plus, an integrated digital battery voltmeter for enhanced diagnostics.
- Jump starters this powerful typically are enormous and weigh hundreds of pounds, but our high discharge lithium technology makes it the most compact and lightweight design in the world - weighing a mere 24-pounds. And its portable carrying case makes jump starting more convenient than ever.
- It's not just a lithium jump starter but also a portable power bank for recharging smartphones, tablets, and other USB devices, with an ultra-bright 2,200-lumen LED flashlight with seven light modes, including emergency strobe and SOS.
Warning
WARNING: California’s Proposition 65Feature
What’s in The Box:GB500+ Lithium Battery Jump Starter
Boost Max 24-Inch 2/0 AWG Connectors
56-Watt XGC Power Adapter
12-Volt Female Plug
12-Volt Male Plug
12-Volt 2-Foot XGC Cable
Protective Carrying Case
User Guide & Warranty Information.
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan