Panasonic Signal Relays TXS2-12V DPDT, TX, Through Hole, Non Latching 12VDC; 1A 1pc
Rp71.900
Persediaan
Spesifikasi Produk
| Model Number | TXS2-12V |
|---|---|
| Unit | 1pc |
| Product Range | TX |
| Contact Configuration | DPDT |
| Relay Mounting | Through Hole |
| Relay Terminals | Solder |
| Contact Material | Silver |
| Coil Voltage (V) | 12 |
| Contact Current (A) | 1 |
| Coil Type | Non Latching |
| Contact Voltage VDC (V) | 30 |
| Coil Resistance (kΩ) | 2.88 |
| Berat (Kg) | 0.1 |
| Tanggal Produk Terdaftar | 17 July 2023 |
| Terakhir Diperbaharui | 08 December 2025 |
Informasi Produk
Description
The TX-S series Signal Rely with LT style pin layout, very high sensitivity and 50mW (nominal operating). It offers nominal operating power of high sensitivity of 50mW. By using the highly efficient polar magnetic circuit "seesaw balance mechanism", a nominal operating power of 50mW (minimum operating power of 32mW) has been achieved. High contact reliability is achieved by the use of gold-clad twin crossbar contacts, low-gas formation materials, mould sealing the coil section and by controlling organic gas in the coil. The structure of the mould-sealed body block of the coil section achieves nominal operating power of 50mW and high sensitivity, along with low thermal electromotive force, reduced to approximately 0.3mV.
Feature
Outstanding surge resistanceLow thermal electromotive force
Sealed construction allows automatic washing
A range of surface-mount types is also available
Use
Industrial, Communications & Networking,
Test & Measurement,
Security,
Consumer Electronics,
Audio,
Imaging, Video & Vision,
Automotive,
Medical
Ketentuan dan Kondisi Barang
COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan