Panasonic Power Relays ST2-DC12V-F General Purpose, ST Series, Non Latching, DPST-NO 12VDC, 8A 1pc

#Nomor SKU S037417192
Wishlist
Rp279.900
Persediaan

Spesifikasi Produk

Model Number ST2-DC12V-F
Unit 1pc
Product Range ST
Contact Configuration DPST-NO
Relay Mounting Through Hole
Relay Terminals Solder
Contact Material Silver Tin Oxide
Coil Voltage (V) 12
Contact Current (A) 8
Coil Type Non Latching
Contact Voltage VDC (V) 30
Contact Voltage VAC (V) 250
Coil Resistance (ohm) 600
Berat (Kg) 0.1
Tanggal Produk Terdaftar 17 July 2023
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The ST2-DC12V-F is a polarized Power Relay with DC coil. This ST-series power relay has 2 form-A Au-flashed AgSnO2 contacts. High contact pressure, low contact bounce and forced separation structure that radically improves resistance to contact welding. High breakdown voltage has been achieved, between contacts and coil of 3750Vrms. Surge breakdown voltage between coil and contact of 6000V and between open contact of 1200Vrms mean that these relays are suitable even for 250V power circuit control.
Feature
Single side stable function

Even with small form factor, sensitive enough for direct IC-driving

High switching capability

High breakdown voltage

Automatic cleaning possible

Easy to design PC board patterns
Use
Industrial

Ketentuan dan Kondisi Barang

COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan

Halaman Terkait