Insta360 Sphere Set Camera 1unit
Rp8.099.900
Persediaan
Spesifikasi Produk
| Unit | 1unit |
|---|---|
| Aperture | F2.0 |
| 35mm Equivalent Focal Length (mm) | 7.2 |
| Photo Resolution | 6080x3040 (2:1) |
| Photo Format | INSP; RAW (dng) (RAW files require software on PC/Mac to export.) |
| Video format | insv (can be exported via App or Studio) |
| Photo Modes | Standard, HDR, Interval, Night Shot, Starlapse, Burst |
| Video Modes | Standard Video, HDR, Timelapse, Bullet Time, Loop Recording |
| Color Profiles | Standard, Vivid, LOG |
| Dimensions (mm) | 110x125x63 |
| Run Time (minute) | 5.7K @30fps – 48 |
| Maximum Video Bitrate (Mbps) | 100 |
| Gyroscope | 6-axis |
| ISO Range | Photo: 100-3200 Video: 100-3200 |
| Exposure Value | ±4 |
| Shutter Speed | Photo: 1/8000 - 120s Video: 1/8000 - to the limit of frames per second |
| Micro SD Card | exFAT formatted microSD cards with the UHS-I bus interface and Video Speed Class V30 rating (exactly this class, neither higher or lower) with a max storage of 1TB are recommended. |
| White Balance (K) | 2700-6500 |
| Battery Capacity (mAh) | 1050 |
| Charging method | Type-C USB |
| Charging Time (minute) | 100 |
| Berat (Kg) | 0.1 |
| Tanggal Produk Terdaftar | 12 July 2023 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
Compatible Devices
iOS Devices:
Compatible with iOS mobile devices with chips A11 or above and iOS version 11.0 or above, including iPhone SE 2, iPhone 8, iPhone 8 Plus, iPhone XR, iPhone XS, iPhone XS Max, iPhone X, iPhone 11, iPhone 11 Pro, iPhone 11 Pro Max, iPhone 12, iPhone 12 Pro, iPhone 12 Pro Max, iPhone 12 mini, iPhone 13, iPhone 13 Pro, iPhone 13 Pro Max, iPhone 13 mini, iPad Air (2020), iPad Pro and newer iPad models.
Android Devices:
Compatible with Android mobile devices that meet the following capabilities, including:
• Android devices with Kirin 980 and above chips, including Huawei Mate 20, P30 or newer models.
• Android devices with Snapdragon 845 and above chips, including Samsung Galaxy S9, Xiaomi Mi 8 or newer models.
• Android devices with Exynos 9810 and above chips, including Samsung Galaxy S9, S9+, Note9 and newer models.
• Android devices with Tensor chips, including Google Pixel 6.
Note:
1. Devices that do not meet the above requirements may still be able to use the app to control the camera, however, performance of some processor-intensive and AI-powered features may be sub-optimal.
2. After testing, phones equipped with Qualcomm SDM765 5G chips have poor hardware decoding capabilities and are not supported for use, such as OPPO Reno 3 5G.
3. App installation requires a mobile phone with a 64-bit system. A 32-bit system does not support app installation.
4. The Snap Wizard feature is only compatible with iPhone 8 or above models (A11 or above chips); iPads with M1 chips; and Android devices with Kirin 990 and above chips (e.g. Huawei Mate 30 and above), Snapdragon 855 and above chips (e.g. Google Pixel 4/Xiaomi Mi 9 and above), or Exynos 990 and above chips (e.g. Samsung Galaxy S20 and above).
iOS Devices:
Compatible with iOS mobile devices with chips A11 or above and iOS version 11.0 or above, including iPhone SE 2, iPhone 8, iPhone 8 Plus, iPhone XR, iPhone XS, iPhone XS Max, iPhone X, iPhone 11, iPhone 11 Pro, iPhone 11 Pro Max, iPhone 12, iPhone 12 Pro, iPhone 12 Pro Max, iPhone 12 mini, iPhone 13, iPhone 13 Pro, iPhone 13 Pro Max, iPhone 13 mini, iPad Air (2020), iPad Pro and newer iPad models.
Android Devices:
Compatible with Android mobile devices that meet the following capabilities, including:
• Android devices with Kirin 980 and above chips, including Huawei Mate 20, P30 or newer models.
• Android devices with Snapdragon 845 and above chips, including Samsung Galaxy S9, Xiaomi Mi 8 or newer models.
• Android devices with Exynos 9810 and above chips, including Samsung Galaxy S9, S9+, Note9 and newer models.
• Android devices with Tensor chips, including Google Pixel 6.
Note:
1. Devices that do not meet the above requirements may still be able to use the app to control the camera, however, performance of some processor-intensive and AI-powered features may be sub-optimal.
2. After testing, phones equipped with Qualcomm SDM765 5G chips have poor hardware decoding capabilities and are not supported for use, such as OPPO Reno 3 5G.
3. App installation requires a mobile phone with a 64-bit system. A 32-bit system does not support app installation.
4. The Snap Wizard feature is only compatible with iPhone 8 or above models (A11 or above chips); iPads with M1 chips; and Android devices with Kirin 990 and above chips (e.g. Huawei Mate 30 and above), Snapdragon 855 and above chips (e.g. Google Pixel 4/Xiaomi Mi 9 and above), or Exynos 990 and above chips (e.g. Samsung Galaxy S20 and above).
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan