Insta360 Sphere Set Camera

Sebelum PPN:
Rp9.299.900
Spesifikasi
Dimensions (mm)110x125x63
Battery Capacity (mAh)1050
ApertureF2.0
35mm Equivalent Focal Length (mm)7.2
Charging Time (minute)100
Charging methodType-C USB
Color ProfilesStandard, Vivid, LOG
Exposure Value±4
Gyroscope6-axis
ISO RangePhoto: 100-3200 Video: 100-3200
Maximum Video Bitrate (Mbps)100
Micro SD CardexFAT formatted microSD cards with the UHS-I bus interface and Video Speed Class V30 rating (exactly this class, neither higher or lower) with a max storage of 1TB are recommended.
Photo FormatINSP; RAW (dng) (RAW files require software on PC/Mac to export.)
Photo ModesStandard, HDR, Interval, Night Shot, Starlapse, Burst
Photo Resolution6080x3040 (2:1)
Run Time (minute)5.7K @30fps – 48
Shutter SpeedPhoto: 1/8000 - 120s Video: 1/8000 - to the limit of frames per second
Video ModesStandard Video, HDR, Timelapse, Bullet Time, Loop Recording
Video formatinsv (can be exported via App or Studio)
White Balance (K)2700-6500

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan