Insta360 X3 Camera 1unit

#Nomor SKU S037391751
Wishlist
Rp8.899.900
Persediaan

Spesifikasi Produk

Unit 1unit
Aperture F1.9
35mm Equivalent Focal Length (mm) 6.7
Photo Resolution 360: 5.7K: 5760x2880@30/25/24fps 4K: 3840x1920@60/50/30/25/24fps 3K: 3008x1504@100fps Single Lens Mode: 4K: 3840x2160@30/25/24fps 3.6K: 3584x2016@60/50/30/25/24fps 2.7K: 2720x1530@60/50/30/25/24fps 1080P: 1920x1088@60/50/30/25/24fps
Photo Format INSP (can be exported via mobile app or desktop Studio) DNG RAW (PureShot photos must be edited on desktop)
Video format Single Lens: MP4 360: INSV
Photo Modes Standard, HDR, Burst, Interval, Starlapse
Video Modes Standard, Active HDR, Timelapse, TimeShift, Bullet Time, Loop Recording, Pre-recording
Color Profiles Vivid, Standard, LOG
Dimensions (mm) 46.0x114.0x33.1
Run Time (minute) 81
Maximum Video Bitrate (Mbps) 120
Gyroscope 6-axis
ISO Range 100-3200
Exposure Value ±4
Live Streaming 360 Live, Reframe Live (streamer sets a fixed perspective)
Shutter Speed Photo: 1/8000 - 120s Video: 1/8000 - to the limit of frames per second
White Balance (K) 2000-10000
Battery Capacity (mAh) 1800
Charging method Type-C USB
Audio Format 48 kHz; 16bits; AAC
Berat (Kg) 0.1
Tanggal Produk Terdaftar 12 July 2023
Terakhir Diperbaharui 11 September 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Compatible Devices
iOS Devices:
Compatible with iOS mobile devices with chips A11 or above and iOS version 11.0 or above, including iPhone SE 2, iPhone 8, iPhone 8 Plus, iPhone XR, iPhone XS, iPhone XS Max, iPhone X, iPhone 11, iPhone 11 Pro, iPhone 11 Pro Max, iPhone 12, iPhone 12 Pro, iPhone 12 Pro Max, iPhone 12 mini, iPhone 13, iPhone 13 Pro, iPhone 13 Pro Max, iPhone 13 mini, iPad Air (2020), iPad Pro and newer iPad models.

Android Devices:
Compatible with Android mobile devices that meet the following capabilities, including:
• Android devices with Kirin 980 and above chips, including Huawei Mate 20, P30 or newer models.
• Android devices with Snapdragon 845 and above chips, including Samsung Galaxy S9, Xiaomi Mi 8 or newer models.
• Android devices with Exynos 9810 and above chips, including Samsung Galaxy S9, S9+, Note9 and newer models.
• Android devices with Tensor chips, including Google Pixel 6.


Note:
1. Devices that do not meet the above requirements may still be able to use the app to control the camera, however, performance of some processor-intensive and AI-powered features may be sub-optimal.
2. After testing, phones equipped with Qualcomm SDM765 5G chips have poor hardware decoding capabilities and are not supported for use, such as OPPO Reno 3 5G.
3. App installation requires a mobile phone with a 64-bit system. A 32-bit system does not support app installation.
4. The Snap Wizard feature is only compatible with iPhone 8 or above models (A11 or above chips); iPads with M1 chips; and Android devices with Kirin 990 and above chips (e.g. Huawei Mate 30 and above), Snapdragon 855 and above chips (e.g. Google Pixel 4/Xiaomi Mi 9 and above), or Exynos 990 and above chips (e.g. Samsung Galaxy S20 and above).
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan