IDEMITSU Transmission Oil MTF 1L 1pc

Rp109.900
Persediaan

Spesifikasi Produk

Unit 1pc
Volume (L) 1
Color (Appearance) L 3.0 (Brown)
Flash Point (COC) (°C) 234
Pour Point (°C) -40
SAE Viscosity Grade 85W-85
Viscosity (cSt) '11.52 at 100°C
Total Base Number (TBN), HCLO4 (mgKOH/g) 7.1
Foam Volume (ml) '0-0 at 93.5°C
Density (g/cm³) '0.884 at 15°C
Viscosity Index 109
Berat (Kg) 1.0
Tanggal Produk Terdaftar 27 June 2023
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Idemitsu MTF is a technologically advanced manual transmission fluid suitable for use in all modern MT units. This special formulation enhances smooth & positive shifting under severe working conditions.
Feature
1. It is a long life manual transmission fluid.
2. Offer excellent protection againts premature wear and tear of moving parts.
3. Suitable for gasoline and diesel engines.
Use
Recommended for all modern gasoline and diesel engines, especially Japanese cars.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan