IDEMITSU Engine Oil Full Synthetic (Oli Mesin) IFG5 5W-30 SP/GF-6A 1L 1pc

Rp179.900
Persediaan

Spesifikasi Produk

Model Number IFG5 5W-30 SP/GF-6A
Unit 1pc
Volume (L) 1
SAE Viscosity Grade 5W-30
Color (Appearance) Light Brown
Flash Point (COC) (°C) 228
Pour Point (°C) -40
Viscosity Index 161
Viscosity (cSt) '11.11 at 100°C
Total Base Number (TBN), HCLO4 (mgKOH/g) 8.93
Sulfated Ash (wt%) 0.86
Noack Test (wt%) '9.8 at 250°C for 1 hour
Berat (Kg) 1.0
Tanggal Produk Terdaftar 27 June 2023
Terakhir Diperbaharui 30 January 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
idemitsu IFG5 5W-30 SP/GF-6A is formulated by Quintet Guard technology that the perfect harmony of these five processes not only helps to protect the engine but also maximize performance. Fully Synthetic Motor Oil.
Feature
- Piston cleanliness
- Stop & Go protection
- Reducing further wear growth even for high mileage vehicles
- Maximizing power
- Excellent Fuel Saving
Use
For all gasoline engine requiring SAE 5W-30 including turbocharged gasoline direct injection and gasoline hybrid cars

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan