Master Flex Variable-Speed Air-Powered Drive 77931-10 L/S with Easy-Load II Pump Head for High-Performance Tubing 1unit

Rp189.999.900
Persediaan

Spesifikasi Produk

Model Number 77931-10
Unit 1unit
Maximum Flow Rate (ml/minute) 2900
Accuracy (%) ±10
Housing Material Painted steel
Tubing Sizes Accepted L/S 15, 24, 35, 36
No. of Channels 1
Maximum Speed (rpm) 600
Control Type Variable-Speed Air-Powered
Minimum Speed (rpm) 60
No. of Rollers 4
Drive 07569-00 (L/S Variable-Speed Air-Powered Drive)
Pump Head 77200-62 (L/S Easy-Load II Pump Head)
Minimum Flow Rate (ml/minute) 170
Dimensions (LxWxH) (mm) 367.3x122.2x223.8
Pump Series L/S
Tubing 06434-24, 10-ft (C-FLEX Ultra, L/S 24)
Berat (Kg) 20.0
Tanggal Produk Terdaftar 27 June 2023
Terakhir Diperbaharui 19 January 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Use where electrical power is unsafe or unavailable.









Flow range 3.6 to 3400 ml/min-low rate depends on drive rpm, tubing head, and tubing size
Easily vary speed by adjusting air pressure with regulator
Rugged 3/4-hp air motor requires little maintenance and generates less heat than an electric motor
IP44 rated-painted steel housing protects from gentle spray








Flow range 170 to 1700 ml/min with L/S tubing-flow rate depends on drive rpm and tubing size
Air-powered drive is ATEx Zone 2 approved; rated to EEx II 3 G c IIC T6 -drive only, pump head is not ATEx approved





Use this variable-speed air-powered system whenever electrical power is unsafe or impractical. Careful grounding to protect from static electricity is vital for safe operation. Drive runs on 3 to 25 cfm air input at 20 to 100 psi.






Delivery information: Includes air-powered drive 07569-00, Easy-Load II pump head 77200-62, 10-ft C-Flex L/S 24 tubing, air/speed regulator with 5-μm air filter, automatic lubricator, 0 to 30 psi pressure gauge, and muffler.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Flow range 3.6 to 3400 ml/min-low rate depends on drive rpm, tubing head, and tubing size
Easily vary speed by adjusting air pressure with regulator
Rugged 3/4-hp air motor requires little maintenance and generates less heat than an electric motor
IP44 rated-painted steel housing protects from gentle spray
Flow range 170 to 1700 ml/min with L/S tubing-flow rate depends on drive rpm and tubing size
Air-powered drive is ATEx Zone 2 approved; rated to EEx II 3 G c IIC T6 -drive only, pump head is not ATEx approved

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan