Master Flex Drive Air-Powered Variable-Speed (Penggerak Pneumatik)
#Grup produk P108382509
Sebelum PPN:
Rp249.999.900 - Rp389.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Accuracy (%) | ±10 |
|---|---|
| Housing Material | Painted steel |
| No. of Channels | 1 |
| Control Type | Variable-Speed Air-Powered |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Use where electrical power is unsafe or unavailable.
Flow range 3.6 to 3400 ml/min-low rate depends on drive rpm, tubing head, and tubing size
Easily vary speed by adjusting air pressure with regulator
Rugged 3/4-hp air motor requires little maintenance and generates less heat than an electric motor
IP44 rated-painted steel housing protects from gentle spray
Flow range 170 to 1700 ml/min with L/S tubing-flow rate depends on drive rpm and tubing size
Air-powered drive is ATEx Zone 2 approved; rated to EEx II 3 G c IIC T6 -drive only, pump head is not ATEx approved
Use this variable-speed air-powered system whenever electrical power is unsafe or impractical. Careful grounding to protect from static electricity is vital for safe operation. Drive runs on 3 to 25 cfm air input at 20 to 100 psi.
Delivery information: Includes air-powered drive 07569-00, Easy-Load II pump head 77200-62, 10-ft C-Flex L/S 24 tubing, air/speed regulator with 5-μm air filter, automatic lubricator, 0 to 30 psi pressure gauge, and muffler.
Flow range 3.6 to 3400 ml/min-low rate depends on drive rpm, tubing head, and tubing size
Easily vary speed by adjusting air pressure with regulator
Rugged 3/4-hp air motor requires little maintenance and generates less heat than an electric motor
IP44 rated-painted steel housing protects from gentle spray
Flow range 170 to 1700 ml/min with L/S tubing-flow rate depends on drive rpm and tubing size
Air-powered drive is ATEx Zone 2 approved; rated to EEx II 3 G c IIC T6 -drive only, pump head is not ATEx approved
Use this variable-speed air-powered system whenever electrical power is unsafe or impractical. Careful grounding to protect from static electricity is vital for safe operation. Drive runs on 3 to 25 cfm air input at 20 to 100 psi.
Delivery information: Includes air-powered drive 07569-00, Easy-Load II pump head 77200-62, 10-ft C-Flex L/S 24 tubing, air/speed regulator with 5-μm air filter, automatic lubricator, 0 to 30 psi pressure gauge, and muffler.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsFeature
Flow range 3.6 to 3400 ml/min-low rate depends on drive rpm, tubing head, and tubing sizeEasily vary speed by adjusting air pressure with regulator
Rugged 3/4-hp air motor requires little maintenance and generates less heat than an electric motor
IP44 rated-painted steel housing protects from gentle spray
Flow range 170 to 1700 ml/min with L/S tubing-flow rate depends on drive rpm and tubing size
Air-powered drive is ATEx Zone 2 approved; rated to EEx II 3 G c IIC T6 -drive only, pump head is not ATEx approved
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/e5P108382509-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
