Master Flex Tygon Tubing (Selang Fleksibel) 97618-09 2-Stop, Tygon LMT-55 Orange/Black 0.13mm ID 1pack(12pcs)

Rp13.999.900
Persediaan

Spesifikasi Produk

Model Number 97618-09
Unit 1pack(12pcs)
Length (mm) 406
Series Similar to SC0188T
Tubes Per Pack 12
Color Coded Stops Orange/Black
Tubing Material Tygon LMT-55
Tube Inner Diamater (mm) 0.13
Pump Series Ismatec
Regulatory Approvals Non-DEHP
Berat (Kg) 1.6
Tanggal Produk Terdaftar 27 June 2023
Terakhir Diperbaharui 31 July 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Designed for optimal operation in your Ismatec pumps.









Precision extruded to tight tolerances for high repeatability, accuracy and reproducibility
Global market leader in range of formulations for most extensive chemical compatibility
Single-use custom lengths and configurations available to minimize downtime
Regulatory approvals to match your unique application
Always in stock-most formulations and sizes available to ship same day








Inner diameter: 0.13 mm





The overall length of LMT-55 97618-series stop tubing is 16" (406 mm). The legacy Ismatec stop tubing was 400 mm long.

Order extension tubing under "Accessories". For technical assistance selecting tubing formulations and sizes, contact our Application Specialists.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Precision extruded to tight tolerances for high repeatability, accuracy and reproducibility
Global market leader in range of formulations for most extensive chemical compatibility
Single-use custom lengths and configurations available to minimize downtime
Regulatory approvals to match your unique application
Always in stock-most formulations and sizes available to ship same day
Inner diameter: 0.13 mm

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan

Halaman Terkait