Master Flex Tygon Tubing (Selang Fleksibel) 95715-18 3-Stop, Tygon Fuel and Lubricant Orange/Yellow 0.51mm ID 1pack(12pcs)

Rp17.999.900
Persediaan

Spesifikasi Produk

Model Number 95715-18
Unit 1pack(12pcs)
Length (mm) 406
Series Similar to SC0288-AI
Tubes Per Pack 12
Color Coded Stops Orange/Yellow
Tubing Material Tygon Fuel and Lubricant
Tube Inner Diamater (mm) 0.51
Regulatory Approvals ADCF;Non-DEHP;RoHS
Berat (Kg) 1.6
Tanggal Produk Terdaftar 27 June 2023
Terakhir Diperbaharui 31 July 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Designed for optimal operation in your Ismatec pumps.









Precision extruded to tight tolerances for high repeatability, accuracy and reproducibility
Global market leader in range of formulations for most extensive chemical compatibility
Single-use custom lengths and configurations available to minimize downtime
Regulatory approvals to match your unique application
Always in stock-most formulations and sizes available to ship same day
Resistant to ozone and UV light-won't crack, swell, or harden
Long service life, outstanding fatigue resistance due to flexing








Inner diameter: 0.51 mm





To complete your Ismatec pumping system, order three-stop color-coded tubing and extension tubing. Tubing comes in various formulations for almost any pumping application.

Three pre-attached tubing stops give you two sections-when one section of tubing fatigues, a fresh section is ready to use. The stops on the three-stop tubing are color-coded according to tubing ID. Use three-stop tubing with any of the Ismatec minicartridge pumps and pump heads. Minicartridges withstand pressures up to 22 psi.

The Tygon Fuel and Lubricant tubing is resistant to ozone and UV light, resistant to cracking, swelling, and hardening. It is ideal for applications using acetone, methyl-ethyl-ketone (MEK), and other highly aggressive chemicals. It features a yellow appearance, has a temperature range of -70 to 52 °C, and has a pumping life of approximately 1000 hours at 100 rpm.

The overall length of Tygon Fuel and Lubricant F-4040-A 95715-series stop tubing is 16" (406 mm). The legacy Ismatec stop tubing was 400 mm long.

Order extension tubing under "Accessories". For technical assistance selecting tubing formulations and sizes, contact our Application Specialists.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Precision extruded to tight tolerances for high repeatability, accuracy and reproducibility
Global market leader in range of formulations for most extensive chemical compatibility
Single-use custom lengths and configurations available to minimize downtime
Regulatory approvals to match your unique application
Always in stock-most formulations and sizes available to ship same day
Resistant to ozone and UV light-won't crack, swell, or harden
Long service life, outstanding fatigue resistance due to flexing
Inner diameter: 0.51 mm

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan

Halaman Terkait