Master Flex Peristaltic Pump Drives 07576-10 with EtherNet/IP and MasterflexLive, Stainless Steel Housing; 115/230 VAC 0.1 to 600rpm 1unit

Rp569.999.900
Persediaan

Spesifikasi Produk

Model Number 07576-10
Unit 1unit
Maximum Flow Rate (ml/minute) 3400
Motor Power (W) 75
Speed Variable
Speed Control (%) ±0.1 (0.1rpm at 600rpm)
Type of Pump Heads Accepted Standard, Easy-Load, Easy-Load OHS, Easy-Load II, Easy-Load II OHS, Easy-Load 3, High Performance, High Performance OHS, Cartridge, Multichannel, PTFE Tubing, PTFE Diaphragm
Voltage (V) 90 - 260 AC
Frequency (Hz) 50/60
Drive Dimensions (LxWxH) (mm) 330x236x278
Drive IP Rating IP 66
Digital Dispensing Yes
Housing Material Stainless steel
Maximum Speed (rpm) 600
Control Type Digital
Plug Type US
Minimum Speed (rpm) 0.1
Remote I/O EtherNet/IP, MasterflexLive, 0 to 20 mA, 4 to 20 mA, 0 to 10 V, start/stop, direction, and prime via contact closure
Pump Series L/S
Power (V/Hz) 90 - 260 AC; 50/60
Motor (HP) 1/10/2023
No. of Pump Heads Accepted 2
Berat (Kg) 20.0
Tanggal Produk Terdaftar 27 June 2023
Terakhir Diperbaharui 22 August 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Versatile pumps for accurate fluid delivery - with an intuitive touch-screen interface.









Powerful, space-efficient drives will accept all L/S pump head and tubing options
5" (12.7 cm) capacitive TFT/RGB touch screen for crisp resolution and a wide viewing angle
Pump lets you save and retrieve commonly used dispense programs for rapid set up
Over-the-air firmware updates let you take full advantage of improvements in drive features and functionality
Options for connectivity and monitoring include MasterflexLive, EtherNet/IP, Profibus, or analog signal
Three-level user access - gives you the option of controlling who can operate the pump and at what level.
Continuous run, volume dispense, and time dispense modes -- batch control and interval/off time in Volume and Time modes
Anti-drip and speed ramping available in Volume dispense mode - ensure accuracy, minimize sample loss, and eliminate foaming








This drive offers a broad flow range, from 0.006 to 3400 ml/min, for use on the process floor and in the lab - stack up to two pump heads for expanded flow
Drive housing is constructed of 316 stainless steel -- IP66 and NEMA 4X rated for washdown





These Masterflex L/S MasterSense drives feature high precision, repeatable flow control, and reliable performance, you can have it all in one small footprint-even more bench space. Open-head sensor technology stops the drive motor when pump head is opened, or connect it to a remote leak detector to stop the pump anytime a leak is detected in the fluid path.

Brushless, maintenance-free motor provides ±0.1% speed control accuracy with 6000:1 turndown ratio. Bidirectional flow and self-priming capabilities allow for smooth, seamless operation.

MasterflexLive is a secure, cloud-enabled platform for monitoring Masterflex pumps; get real-time notifications of pump parameters - including speed, flow rate, dispense volume, and more. You can monitor critical processes running 24/7 without the need for onsite personnel while notifications alert you to operating conditions and error messages. Internet connection via Wi-Fi or standard Ethernet (RJ45) jack on rear of drive.






Delivery information: Includes 6-ft (1.8-m) line cord with IEC 320/CEE22 socket. These models are shipped with country specific plug/cord set; please specify ultimate destination when ordering.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Powerful, space-efficient drives will accept all L/S pump head and tubing options
5" (12.7 cm) capacitive TFT/RGB touch screen for crisp resolution and a wide viewing angle
Pump lets you save and retrieve commonly used dispense programs for rapid set up
Over-the-air firmware updates let you take full advantage of improvements in drive features and functionality
Options for connectivity and monitoring include MasterflexLive, EtherNet/IP, Profibus, or analog signal
Three-level user access - gives you the option of controlling who can operate the pump and at what level.
Continuous run, volume dispense, and time dispense modes -- batch control and interval/off time in Volume and Time modes
Anti-drip and speed ramping available in Volume dispense mode - ensure accuracy, minimize sample loss, and eliminate foaming
This drive offers a broad flow range, from 0.006 to 3400 ml/min, for use on the process floor and in the lab - stack up to two pump heads for expanded flow
Drive housing is constructed of 316 stainless steel -- IP66 and NEMA 4X rated for washdown

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan